- Cone & Cup Bearing
- 65 mm Inside Diameter
- 120 mm Outside Diameter
- 39 mm Width
| Housing Shoulder Diameter - Z (MAX) | 107 |
| Enclosure | Open |
| Width Across Cups | 39 |
| Tolerance | Class N |
| Shaft Shoulder Diameter - U (MIN) | 80 |
| Load Center | -10.7 mm |
| Temperature Range [Min] | -40 °F |
| Bore Type | Round Bore |
| No. of Rows | 1 |
| Inside Fillet Radius | 3 mm |
| Dynamic Load Rating | 45000 lbf |
| Fillet Radius | 2.5 mm |
| Shaft Shoulder Diameter - V (MIN) | 80 |
| Cone No. | JH211749 |
| Temperature Range [Max] | 250 °F |
| Factor | 1.78 |
| Material | Case Carburized Steel |
| Outer Ring Width | 32 mm |
| Inch/Metric | Metric |
| Inner Ring Width | 38.5 mm |
| Housing Shoulder Diameter - X (MAX) | 114 |
| Oil Hole | w/o Oil Hole |
| Bearing Type | Cone & Cup |
| I.D. | 65 mm |
| O.D. | 120 mm |
| Cup No. | JH211710 |
| Static Load Rating [Max] | 63000 lbf |
| Weight | 4.123 LB |
| EAN or UPC | 4547359081800 |

