- Cone Bearing
- 2.165 in Inside Diameter
- 1.535 in Cone Width
| Factor | 1.73 |
| Shaft Shoulder Diameter - U (MIN) | 2.8 |
| Cup Width | N/A |
| Static Load Rating [Max] | 56000 lbf |
| Material | Case Carburized Steel |
| Enclosure | Open |
| Bearing Type | Cone |
| Shaft Fillet Radius [Max] | 0.120 in |
| O.D. | N/A |
| Dynamic Load Rating | 42500 lbf |
| Tolerance | Standard |
| Bore Type | Round Bore |
| Series | H307700 |
| Origin | Cones |
| Cone Width | 1.535 in |
| Load Center | -0.46 in |
| Temperature Range [Min] | -40 °F |
| I.D. | 2.165 in |
| Temperature Range [Max] | 250 °F |
| Cone Type | Single Cone |
| Shaft Shoulder Diameter - V (MIN) | 2.52 |
| Weight | 0.86 LB |
| EAN or UPC | 4547359479126 |

