- Cup Bearing
- 5.512 in Outside Diameter
- 1.654 in Cup Width
| Housing Shoulder Diameter - Z (MAX) | 5.08 |
| Bearing Type | Cup |
| Bearing Width | 2.09 in |
| Origin | Cups |
| Material | Case Carburized Steel |
| Housing Shoulder Diameter - X (MAX) | 5.47 |
| Cup Width | 1.654 in |
| Housing Fillet Radius [Max] | 0.1 in |
| Weight | 2.626 LB |
| EAN or UPC | 4547359479164 |

