- Cone Bearing
- 2.953 in Inside Diameter
- 2.008 in Cone Width
| Material | Case Carburized Steel |
| Temperature Range [Max] | 250 °F |
| Shaft Fillet Radius [Max] | 0.120 in |
| Static Load Rating [Max] | 105000 lbf |
| Shaft Shoulder Diameter - U (MIN) | 3.7 |
| Shaft Shoulder Diameter - V (MIN) | 3.5 |
| I.D. | 2.953 in |
| Cone Width | 2.008 in |
| Temperature Range [Min] | -40 °F |
| Dynamic Load Rating | 71000 lbf |
| Factor | 1.66 |
| Bore Type | Round Bore |
| Load Center | -0.56 in |
| Bearing Type | Cone |
| Origin | Cones |
| Weight | 5.798 LB |
| EAN or UPC | 4547359479171 |

