- Cup Bearing
- 5.512 in Outside Diameter
- 1.24 in Cup Width
| Housing Shoulder Diameter - X (MAX) | 5.28 |
| Cup Width | 1.24 in |
| Bearing Width | 1.598 in |
| Housing Fillet Radius [Max] | 0.1 in |
| Material | Case Carburized Steel |
| Bearing Type | Cup |
| Housing Shoulder Diameter - Z (MAX) | 4.92 |
| Weight | 1.687 LB |
| EAN or UPC | 4547359478860 |

