- Cone Bearing
- 3.347 in Inside Diameter
- 1.496 in Cone Width
| Shaft Shoulder Diameter - U (MIN) | 3.94 |
| I.D. | 3.347 in |
| Bearing Type | Cone |
| Factor | 1.47 |
| Static Load Rating [Max] | 67000 lbf |
| Dynamic Load Rating | 44500 lbf |
| Shaft Fillet Radius [Max] | 0.120 in |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Cone Width | 1.496 in |
| Material | Case Carburized Steel |
| Shaft Shoulder Diameter - V (MIN) | 3.7 |
| Bore Type | Round Bore |
| Load Center | -0.23 in |
| Weight | 3.395 LB |
| EAN or UPC | 4547359478877 |

