- Cup Bearing
- 7.087 in Outside Diameter
- 1.496 in Cup Width
| Origin | Cups |
| Material | Case Carburized Steel |
| Housing Fillet Radius [Max] | 0.1 in |
| Cup Width | 1.496 in |
| Housing Shoulder Diameter - X (MAX) | 6.77 |
| Housing Shoulder Diameter - Z (MAX) | 6.38 |
| Bearing Type | Cup |
| Bearing Width | 1.926 in |
| Weight | 3.318 LB |
| EAN or UPC | 4547359478891 |

