- Cone Bearing
- 4.331 in Inside Diameter
- 1.811 in Cone Width
| Temperature Range [Min] | -40 °F |
| Cone Width | 1.811 in |
| Factor | 1.48 |
| Material | Case Carburized Steel |
| Bore Type | Round Bore |
| Shaft Shoulder Diameter - V (MIN) | 4.8 |
| Shaft Fillet Radius [Max] | 0.120 in |
| Cone Type | Single Cone |
| Dynamic Load Rating | 75500 lbf |
| Shaft Shoulder Diameter - U (MIN) | 5 |
| Temperature Range [Max] | 250 °F |
| Origin | Cones |
| I.D. | 4.331 in |
| O.D. | N/A |
| Bearing Type | Cone |
| Tolerance | Standard |
| Static Load Rating [Max] | 123000 lbf |
| Load Center | -0.23 in |
| Cup Width | N/A |
| Enclosure | Open |
| Series | HM522600 |
| Weight | 6.834 LB |
| EAN or UPC | 4547359478914 |

