- Cone Bearing
- 6.693 in Inside Diameter
- 1.496 in Cone Width
| Shaft Shoulder Diameter - V (MIN) | 7.01 |
| Bearing Type | Cone |
| Temperature Range [Max] | 250 °F |
| I.D. | 6.693 in |
| Shaft Fillet Radius [Max] | 0.120 in |
| Factor | 1.57 |
| Bore Type | Round Bore |
| Material | Case Carburized Steel |
| Load Center | 0.18 in |
| Temperature Range [Min] | -40 °F |
| Shaft Shoulder Diameter - U (MIN) | 7.24 |
| Origin | Cones |
| Cone Width | 1.496 in |
| Static Load Rating [Max] | 132000 lbf |
| Dynamic Load Rating | 68500 lbf |
| Weight | 1.243 LB |
| EAN or UPC | 4547359478969 |

