- Cup Bearing
- 6.102 in Outside Diameter
- 1.102 in Cup Width
| Bearing Width | 1.475 in |
| Housing Shoulder Diameter - Z (MAX) | 5.51 |
| Housing Shoulder Diameter - X (MAX) | 5.87 |
| Cup Width | 1.102 in |
| Bearing Type | Cup |
| Material | Case Carburized Steel |
| Origin | Cups |
| Housing Fillet Radius [Max] | 0.1 in |
| Weight | 2.267 LB |
| EAN or UPC | 4547359478983 |

