- Cone Bearing
- 3.937 in Inside Diameter
- 1.575 in Cone Width
| Factor | 1.28 |
| Shaft Shoulder Diameter - U (MIN) | 4.61 |
| Cone Width | 1.575 in |
| Dynamic Load Rating | 57500 lbf |
| Shaft Fillet Radius [Max] | 0.120 in |
| Shaft Shoulder Diameter - V (MIN) | 4.29 |
| Temperature Range [Max] | 250 °F |
| Bearing Type | Cone |
| Static Load Rating [Max] | 93500 lbf |
| Material | Case Carburized Steel |
| Temperature Range [Min] | -40 °F |
| Bore Type | Round Bore |
| Load Center | -0.1 in |
| I.D. | 3.937 in |
| Origin | Cones |
| Weight | 4.684 LB |
| EAN or UPC | 4547359479003 |

