- Cup Bearing
- 4.134 in Outside Diameter
- 1.142 in Cup Width
| Bearing Width | 1.511 in |
| Material | Case Carburized Steel |
| Housing Shoulder Diameter - X (MAX) | 3.94 |
| Housing Fillet Radius [Max] | 0.1 in |
| Bearing Type | Cup |
| Housing Shoulder Diameter - Z (MAX) | 3.54 |
| Cup Width | 1.142 in |
| Weight | 1.151 LB |
| EAN or UPC | 4547359660548 |

