- Cup Bearing
- 11.811 in Outside Diameter
- 2.008 in Cup Width
| Material | Case Carburized Steel |
| Origin | Cups |
| Cup Width | 2.008 in |
| Housing Fillet Radius [Max] | 0.1 in |
| Bearing Type | Cup |
| Bearing Width | 2.664 in |
| Housing Shoulder Diameter - X (MAX) | 11.38 |
| Housing Shoulder Diameter - Z (MAX) | 10.75 |
| Weight | 22.708 LB |
| EAN or UPC | 4547359479027 |

