- Cone Bearing
- 7.874 in Inside Diameter
- 2.441 in Cone Width
| Bearing Type | Cone |
| Temperature Range [Min] | -40 °F |
| Shaft Fillet Radius [Max] | 0.140 in |
| Factor | 1.15 |
| Load Center | 0.32 in |
| Shaft Shoulder Diameter - U (MIN) | 8.78 |
| I.D. | 7.874 in |
| Material | Case Carburized Steel |
| Cone Width | 2.441 in |
| Static Load Rating [Max] | 295000 lbf |
| Shaft Shoulder Diameter - V (MIN) | 8.46 |
| Bore Type | Round Bore |
| Dynamic Load Rating | 153000 lbf |
| Temperature Range [Max] | 250 °F |
| Weight | 22.708 LB |
| EAN or UPC | 4547359653106 |

