- Cup Bearing
- 3.228 in Outside Diameter
- 0.669 in Cup Width
| Housing Fillet Radius [Max] | 0.02 in |
| Bearing Type | Cup |
| Cup Width | 0.669 in |
| Material | Case Carburized Steel |
| Bearing Width | 0.897 in |
| Housing Shoulder Diameter - X (MAX) | 3.07 |
| Housing Shoulder Diameter - Z (MAX) | 2.99 |
| Origin | Cups |
| Weight | 0.28 LB |
| EAN or UPC | 4547359479188 |

