- Cone Bearing
- 1.969 in Inside Diameter
- 0.847 in Cone Width
| I.D. | 1.969 in |
| Shaft Shoulder Diameter - U (MIN) | 2.36 |
| Temperature Range [Min] | -40 °F |
| Enclosure | Open |
| Tolerance | Standard |
| O.D. | N/A |
| Series | LM104900 |
| Cone Width | 0.847 in |
| Temperature Range [Max] | 250 °F |
| Material | Case Carburized Steel |
| Factor | 1.97 |
| Static Load Rating [Max] | 21100 lbf |
| Shaft Shoulder Diameter - V (MIN) | 2.17 |
| Dynamic Load Rating | 15600 lbf |
| Shaft Fillet Radius [Max] | 0.120 in |
| Bore Type | Round Bore |
| Cone Type | Single Cone |
| Bearing Type | Cone |
| Load Center | -0.21 in |
| Origin | Cones |
| Cup Width | N/A |
| Weight | 0.637 LB |
| EAN or UPC | 4547359479249 |

