- Cone Bearing
- 2.362 in Inside Diameter
- 0.945 in Cone Width
| Temperature Range [Max] | 250 °F |
| Shaft Fillet Radius [Max] | 0.200 in |
| Material | Case Carburized Steel |
| Load Center | -0.12 in |
| Factor | 1.49 |
| Cone Width | 0.945 in |
| I.D. | 2.362 in |
| Bore Type | Round Bore |
| Shaft Shoulder Diameter - V (MIN) | 2.6 |
| Bearing Type | Cone |
| Static Load Rating [Max] | 27400 lbf |
| Shaft Shoulder Diameter - U (MIN) | 2.95 |
| Temperature Range [Min] | -40 °F |
| Dynamic Load Rating | 18700 lbf |
| Weight | 0.893 LB |
| EAN or UPC | 4547359479454 |

