- Cup Bearing
- 3.307 in Outside Diameter
- 0.689 in Cup Width
| Material | Case Carburized Steel |
| Housing Shoulder Diameter - Z (MAX) | 2.99 |
| Bearing Type | Cup |
| Bearing Width | 0.902 in |
| Cup Width | 0.689 in |
| Housing Fillet Radius [Max] | 0.06 in |
| Housing Shoulder Diameter - X (MAX) | 3.15 |
| Origin | Cups |
| Weight | 0.355 LB |
| EAN or UPC | 4547359479508 |

