- Cone Bearing
- 1.969 in Inside Diameter
- 0.866 in Cone Width
| Material | Case Carburized Steel |
| Static Load Rating [Max] | 21200 lbf |
| Origin | Cones |
| Temperature Range [Min] | -40 °F |
| Shaft Shoulder Diameter - V (MIN) | 2.2 |
| Shaft Shoulder Diameter - U (MIN) | 2.44 |
| I.D. | 1.969 in |
| Cone Width | 0.866 in |
| Load Center | -0.09 in |
| Shaft Fillet Radius [Max] | 0.140 in |
| Bore Type | Round Bore |
| Factor | 1.37 |
| Dynamic Load Rating | 15600 lbf |
| Bearing Type | Cone |
| Temperature Range [Max] | 250 °F |
| Weight | 0.672 LB |
| EAN or UPC | 4547359479522 |

