- Cone Bearing
- 2.559 in Inside Diameter
- 0.906 in Cone Width
| Bearing Type | Cone |
| Dynamic Load Rating | 21400 lbf |
| Material | Case Carburized Steel |
| Shaft Fillet Radius [Max] | 0.120 in |
| Static Load Rating [Max] | 30500 lbf |
| Load Center | -0.01 in |
| Origin | Cones |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Shaft Shoulder Diameter - V (MIN) | 2.8 |
| Cone Width | 0.906 in |
| I.D. | 2.559 in |
| Bore Type | Round Bore |
| Factor | 1.32 |
| Shaft Shoulder Diameter - U (MIN) | 3.03 |
| Weight | 0.86 LB |
| EAN or UPC | 4547359479584 |

