- Cone Bearing
- 2.756 in Inside Diameter
- 0.984 in Cone Width
| Cone Width | 0.984 in |
| Origin | Cones |
| Factor | 1.23 |
| Shaft Shoulder Diameter - V (MIN) | 3.03 |
| I.D. | 2.756 in |
| Shaft Shoulder Diameter - U (MIN) | 3.07 |
| Bearing Type | Cone |
| Bore Type | Round Bore |
| Material | Case Carburized Steel |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Shaft Fillet Radius [Max] | 0.040 in |
| Load Center | 0.01 in |
| Static Load Rating [Max] | 38500 lbf |
| Dynamic Load Rating | 24100 lbf |
| Weight | 1.341 LB |
| EAN or UPC | 4547359479713 |

