- Cone & Cup Bearing
- 65 mm Inside Diameter
- 110 mm Outside Diameter
- 28 mm Width
| Temperature Range [Max] | 250 °F |
| Cone No. | JM511946 |
| Inch/Metric | Metric |
| Bearing Type | Cone & Cup |
| Outer Ring Width | 22.5 mm |
| Oil Hole | w/o Oil Hole |
| Width Across Cups | 28 |
| Factor | 1.49 |
| Dynamic Load Rating | 28100 lbf |
| I.D. | 65 mm |
| Shaft Shoulder Diameter - V (MIN) | 72 |
| Bore Type | Round Bore |
| Material | Case Carburized Steel |
| Housing Shoulder Diameter - X (MAX) | 105 |
| Temperature Range [Min] | -40 °F |
| O.D. | 110 mm |
| Enclosure | Open |
| Tolerance | Class N |
| Load Center | -3.3 mm |
| Housing Shoulder Diameter - Z (MAX) | 99 |
| No. of Rows | 1 |
| Cup No. | JM511910 |
| Inner Ring Width | 28 mm |
| Fillet Radius | 2.5 mm |
| Static Load Rating [Max] | 42000 lbf |
| Shaft Shoulder Diameter - U (MIN) | 78 |
| Inside Fillet Radius | 3 mm |
| Weight | 2.38 LB |
| EAN or UPC | 4547359480290 |

