- Cup Bearing
- 5.118 in Outside Diameter
- 1.122 in Cup Width
| Material | Case Carburized Steel |
| Housing Shoulder Diameter - Z (MAX) | 4.61 |
| Bearing Width | 1.434 in |
| Cup Width | 1.122 in |
| Bearing Type | Cup |
| Housing Shoulder Diameter - X (MAX) | 4.92 |
| Origin | Cups |
| Housing Fillet Radius [Max] | 0.1 in |
| Weight | 1.407 LB |
| EAN or UPC | 4547359480306 |

