- Cone Bearing
- 3.15 in Inside Diameter
- 1.339 in Cone Width
| Cone Width | 1.339 in |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Shaft Fillet Radius [Max] | 0.120 in |
| Dynamic Load Rating | 41500 lbf |
| Load Center | -0.2 in |
| Origin | Cones |
| Bore Type | Round Bore |
| Shaft Shoulder Diameter - V (MIN) | 3.46 |
| I.D. | 3.15 in |
| Material | Case Carburized Steel |
| Factor | 1.54 |
| Bearing Type | Cone |
| Shaft Shoulder Diameter - U (MIN) | 3.7 |
| Static Load Rating [Max] | 64500 lbf |
| Weight | 2.638 LB |
| EAN or UPC | 4547359480320 |

