- Cup Bearing
- 4.528 in Outside Diameter
- 0.906 in Cup Width
| Bearing Type | Cup |
| Bearing Width | 1.189 in |
| Housing Fillet Radius [Max] | 0.1 in |
| Cup Width | 0.906 in |
| Material | Case Carburized Steel |
| Housing Shoulder Diameter - X (MAX) | 4.33 |
| Housing Shoulder Diameter - Z (MAX) | 4.06 |
| Weight | 0.863 LB |
| EAN or UPC | 4547359480368 |

