- Cone Bearing
- 2.953 in Inside Diameter
- 1.161 in Cone Width
| Origin | Cones |
| I.D. | 2.953 in |
| Shaft Shoulder Diameter - V (MIN) | 3.27 |
| Bearing Type | Cone |
| Load Center | -0.08 in |
| Series | M714200 |
| Enclosure | Open |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| O.D. | N/A |
| Cone Width | 1.161 in |
| Static Load Rating [Max] | 51000 lbf |
| Bore Type | Round Bore |
| Material | Case Carburized Steel |
| Dynamic Load Rating | 32500 lbf |
| Shaft Fillet Radius [Max] | 0.120 in |
| Cup Width | N/A |
| Factor | 1.35 |
| Shaft Shoulder Diameter - U (MIN) | 3.54 |
| Tolerance | Standard |
| Cone Type | Single Cone |
| Weight | 1.932 LB |
| EAN or UPC | 4547359480429 |

