- Cup Bearing
- 5.181 in Outside Diameter
- 0.945 in Cup Width
| Origin | Cups |
| Material | Case Carburized Steel |
| Housing Fillet Radius [Max] | 0.1 in |
| Bearing Type | Cup |
| Cup Width | 0.945 in |
| Weight | 1.272 LB |
| EAN or UPC | 4547359082289 |
| Origin | Cups |
| Material | Case Carburized Steel |
| Housing Fillet Radius [Max] | 0.1 in |
| Bearing Type | Cup |
| Cup Width | 0.945 in |
| Weight | 1.272 LB |
| EAN or UPC | 4547359082289 |