- Cone Bearing
- 3.347 in Inside Diameter
- 1.142 in Cone Width
| Bearing Type | Cone |
| I.D. | 3.347 in |
| Tolerance | Standard |
| Cup Width | N/A |
| Material | Case Carburized Steel |
| Bore Type | Round Bore |
| Factor | 1.35 |
| O.D. | N/A |
| Series | M716600 |
| Cone Type | Single Cone |
| Temperature Range [Min] | -40 °F |
| Enclosure | Open |
| Dynamic Load Rating | 33500 lbf |
| Origin | Cones |
| Load Center | -0.01 in |
| Temperature Range [Max] | 250 °F |
| Shaft Shoulder Diameter - V (MIN) | 3.62 |
| Shaft Fillet Radius [Max] | 0.120 in |
| Static Load Rating [Max] | 55500 lbf |
| Shaft Shoulder Diameter - U (MIN) | 3.86 |
| Cone Width | 1.142 in |
| Weight | 2.049 LB |
| EAN or UPC | 4547359480498 |

