- Cup Bearing
- 5.512 in Outside Diameter
- 1.063 in Cup Width
| Origin | Cups |
| Bearing Width | 1.434 in |
| Bearing Type | Cup |
| Housing Fillet Radius [Max] | 0.1 in |
| Housing Shoulder Diameter - Z (MAX) | 5.16 |
| Material | Case Carburized Steel |
| Cup Width | 1.063 in |
| Housing Shoulder Diameter - X (MAX) | 5.46 |
| Weight | 1.45 LB |
| EAN or UPC | 4547359480511 |

