- Cone Bearing
- 6.693 in Inside Diameter
- 1.752 in Cone Width
| Tolerance | Standard |
| Bearing Type | Cone |
| Enclosure | Open |
| Cup Width | N/A |
| O.D. | N/A |
| Temperature Range [Min] | -40 °F |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 171000 lbf |
| Dynamic Load Rating | 87500 lbf |
| Cone Width | 1.752 in |
| Factor | 1.37 |
| Cone Type | Single Cone |
| I.D. | 6.693 in |
| Origin | Cones |
| Series | M734400 |
| Temperature Range [Max] | 250 °F |
| Shaft Shoulder Diameter - V (MIN) | 7.09 |
| Load Center | 0.2 in |
| Shaft Shoulder Diameter - U (MIN) | 7.28 |
| Material | Case Carburized Steel |
| Shaft Fillet Radius [Max] | 0.120 in |
| Weight | 9.14 LB |
| EAN or UPC | 4547359480610 |

