- Cup Bearing
- 6.496 in Outside Diameter
- 1.043 in Cup Width
| Material | Case Carburized Steel |
| Housing Fillet Radius [Max] | 0.1 in |
| Housing Shoulder Diameter - Z (MAX) | 5.87 |
| Housing Shoulder Diameter - X (MAX) | 6.26 |
| Bearing Width | 1.434 in |
| Origin | Cups |
| Cup Width | 1.043 in |
| Bearing Type | Cup |
| Weight | 1.085 LB |
| EAN or UPC | 4547359480726 |

