- Cone Bearing
- 4.331 in Inside Diameter
- 1.378 in Cone Width
| I.D. | 4.331 in |
| Material | Case Carburized Steel |
| Origin | Cones |
| Dynamic Load Rating | 47000 lbf |
| Shaft Shoulder Diameter - V (MIN) | 4.69 |
| Load Center | 0.12 in |
| Cone Width | 1.378 in |
| Static Load Rating [Max] | 80000 lbf |
| Bearing Type | Cone |
| Temperature Range [Min] | -40 °F |
| Bore Type | Round Bore |
| Shaft Shoulder Diameter - U (MIN) | 4.88 |
| Temperature Range [Max] | 250 °F |
| Shaft Fillet Radius [Max] | 0.120 in |
| Factor | 1.21 |
| Weight | 0.794 LB |
| EAN or UPC | 4547359480764 |

