- Cup Bearing
- 17 1/2 in Outside Diameter
- 1 7/8 in Cup Width
| Housing Shoulder Diameter - Z (MAX) | 16.61 |
| Origin | Cups |
| Material | Case Carburized Steel |
| Bearing Type | Cup |
| Housing Shoulder Diameter - X (MAX) | 16.93 |
| Housing Fillet Radius [Max] | 0.13 in |
| Bearing Width | 2 3/8 in |
| Cup Width | 1 7/8 in |
| Weight | 14.96 LB |
| EAN or UPC | 4547359099140 |

