- Cone Bearing
- 5/8 in Inside Diameter
- 0.433 in Cone Width
| I.D. | 5/8 in |
| Tolerance | Standard |
| Material | Case Carburized Steel |
| Cone Type | Single Cone |
| Origin | Cones |
| Shaft Fillet Radius [Max] | 0.050 in |
| Enclosure | Open |
| Temperature Range [Max] | 250 °F |
| Bore Type | Round Bore |
| Series | L21500 |
| Temperature Range [Min] | -40 °F |
| Load Center | -0.13 in |
| Cone Width | 0.433 in |
| Bearing Type | Cone |
| O.D. | N/A |
| Cup Width | N/A |
| Weight | 0.085 LB |
| EAN or UPC | 4547359482959 |

