- Cup Bearing
- 4 7/8 in Outside Diameter
- 0.656 in Cup Width
| Material | Case Carburized Steel |
| Housing Fillet Radius [Max] | 0.06 in |
| Cup Width | 0.656 in |
| Bearing Type | Cup |
| Housing Shoulder Diameter - Z (MAX) | 4.57 |
| Housing Shoulder Diameter - X (MAX) | 4.69 |
| Bearing Width | 13/16 in |
| Origin | Cups |
| Weight | 0.636 LB |
| EAN or UPC | 4547359482966 |

