- Cone Bearing
- 3 1/2 in Inside Diameter
- 13/16 in Cone Width
| Dynamic Load Rating | 18000 lbf |
| Origin | Cones |
| Material | Case Carburized Steel |
| Cone Width | 0.8125 in |
| Load Center | 0.03 in |
| Shaft Fillet Radius [Max] | 0.060 in |
| Factor | 1.82 |
| Bore Type | Round Bore |
| I.D. | 3 1/2 in |
| Temperature Range [Max] | 250 °F |
| Bearing Type | Cone |
| Shaft Shoulder Diameter - V (MIN) | 3.7 |
| Shaft Shoulder Diameter - U (MIN) | 3.82 |
| Static Load Rating [Max] | 31500 lbf |
| Temperature Range [Min] | -40 °F |
| Weight | 1.216 LB |
| EAN or UPC | 4547359482973 |

