- Cup Bearing
- 6 11/16 in Outside Diameter
- 13/16 in Cup Width
| Bearing Type | Cup |
| Housing Fillet Radius [Max] | 0.06 in |
| Bearing Width | 1 in |
| Cup Width | 13/16 in |
| Material | Case Carburized Steel |
| Housing Shoulder Diameter - Z (MAX) | 6.3 |
| Housing Shoulder Diameter - X (MAX) | 6.46 |
| Origin | Cups |
| Weight | 1.215 LB |
| EAN or UPC | 4547359099317 |

