- Cone Bearing
- 4 3/4 in Inside Diameter
- 1.031 in Cone Width
| Shaft Shoulder Diameter - U (MIN) | 5.16 |
| Temperature Range [Max] | 250 °F |
| Load Center | 0.1 in |
| Cone Type | Single Cone |
| Series | L225800 |
| Shaft Fillet Radius [Max] | 0.060 in |
| Enclosure | Open |
| Factor | 1.80 |
| Shaft Shoulder Diameter - V (MIN) | 5.08 |
| Cup Width | N/A |
| Material | Case Carburized Steel |
| Dynamic Load Rating | 31500 lbf |
| Static Load Rating [Max] | 66500 lbf |
| Cone Width | 1.031 in |
| Temperature Range [Min] | -40 °F |
| Tolerance | Standard |
| Bearing Type | Cone |
| Origin | Cones |
| I.D. | 4 3/4 in |
| Bore Type | Round Bore |
| O.D. | N/A |
| Weight | 6.393 LB |
| EAN or UPC | 4547359099331 |

