- Cup Bearing
- 5 1/8 in Outside Diameter
- 0.656 in Cup Width
| Material | Case Carburized Steel |
| Origin | Cups |
| Bearing Type | Cup |
| Housing Shoulder Diameter - X (MAX) | 4.92 |
| Cup Width | 0.656 in |
| Housing Shoulder Diameter - Z (MAX) | 4.8 |
| Bearing Width | 13/16 in |
| Housing Fillet Radius [Max] | 0.06 in |
| Weight | 0.667 LB |
| EAN or UPC | 4547359483000 |

