- Cone Bearing
- 3 3/4 in Inside Diameter
- 0.844 in Cone Width
| Static Load Rating [Max] | 33000 lbf |
| Factor | 1.72 |
| Origin | Cones |
| Load Center | 0.04 in |
| Bearing Type | Cone |
| Shaft Fillet Radius [Max] | 0.060 in |
| Bore Type | Round Bore |
| Dynamic Load Rating | 18200 lbf |
| I.D. | 3 3/4 in |
| Cone Width | 0.844 in |
| Material | Case Carburized Steel |
| Temperature Range [Max] | 250 °F |
| Shaft Shoulder Diameter - U (MIN) | 4.06 |
| Temperature Range [Min] | -40 °F |
| Shaft Shoulder Diameter - V (MIN) | 3.98 |
| Weight | 1.297 LB |
| EAN or UPC | 4547359483017 |

