- Cone & Cup Bearing
- 4 in Inside Diameter
- 5 3/8 in Outside Diameter
- 0.844 in Width
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Cone No. | L420449 |
| Inner Ring Width | 27/32 in |
| Enclosure | Open |
| Outer Ring Width | 0.656 in |
| Bore Type | Round Bore |
| Cup No. | L420410 |
| No. of Rows | 1 |
| Load Center | 0.11 in |
| Oil Hole | w/o Oil Hole |
| Tolerance | Class 4 |
| Fillet Radius | 0.06 in |
| Bearing Type | Cone & Cup |
| Width Across Cups | 0.84375 |
| O.D. | 5.375 in |
| Material | Case Carburized Steel |
| I.D. | 4 in |
| Inside Fillet Radius | 0.06 in |
| Inch/Metric | Inch |
| Weight | 1.912 LB |
| EAN or UPC | 4547359483062 |

