- Cone Bearing
- 6 1/4 in Inside Diameter
- 15/16 in Cone Width
| Shaft Shoulder Diameter - U (MIN) | 6.61 |
| Dynamic Load Rating | 32000 lbf |
| Cone Width | 0.9375 in |
| Static Load Rating [Max] | 65000 lbf |
| I.D. | 6 1/4 in |
| Bore Type | Round Bore |
| Bearing Type | Cone |
| Load Center | 0.37 in |
| Temperature Range [Max] | 250 °F |
| Material | Case Carburized Steel |
| Origin | Cones |
| Shaft Shoulder Diameter - V (MIN) | 6.54 |
| Temperature Range [Min] | -40 °F |
| Factor | 1.61 |
| Shaft Fillet Radius [Max] | 0.060 in |
| Weight | 3.086 LB |
| EAN or UPC | 4547359099416 |

