- Cone Bearing
- 1 in Inside Diameter
- 0.58 in Cone Width
| Series | L44600 |
| Enclosure | Open |
| Cone Width | 0.58 in |
| Factor | 1.6 |
| Tolerance | Standard |
| Bearing Type | Cone |
| Shaft Shoulder Diameter - U (MIN) | 1.24 |
| Shaft Shoulder Diameter - V (MIN) | 1.16 |
| Cone Type | Single Cone |
| Dynamic Load Rating | 6450 lbf |
| Origin | Cones |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Shaft Fillet Radius [Max] | 0.050 in |
| O.D. | N/A |
| Bore Type | Round Bore |
| Load Center | -0.13 in |
| Cup Width | N/A |
| Static Load Rating [Max] | 7650 lbf |
| Material | Case Carburized Steel |
| I.D. | 1 in |
| Weight | 0.211 LB |
| EAN or UPC | 4547359483109 |

