- Cup Bearing
- 10 in Outside Diameter
- 0.844 in Cup Width
| Material | Case Carburized Steel |
| Bearing Type | Cup |
| Housing Fillet Radius [Max] | 0.06 in |
| Cup Width | 0.844 in |
| Bearing Width | 1 1/8 in |
| Weight | 2.24 LB |
| EAN or UPC | 4547359865851 |
| Material | Case Carburized Steel |
| Bearing Type | Cup |
| Housing Fillet Radius [Max] | 0.06 in |
| Cup Width | 0.844 in |
| Bearing Width | 1 1/8 in |
| Weight | 2.24 LB |
| EAN or UPC | 4547359865851 |