- Cone & Cup Bearing
- 11 1/2 in Inside Diameter
- 14 3/4 in Outside Diameter
- 1 7/8 in Width
| Bore Type | Round Bore |
| Housing Shoulder Diameter - X (MAX) | 14.25 |
| Oil Hole | w/o Oil Hole |
| Inch/Metric | Inch |
| Factor | 1.49 |
| Static Load Rating [Max] | 263000 lbf |
| Load Center | 0.69 in |
| Cone No. | L555249 |
| Tolerance | Class 4 |
| Temperature Range [Max] | 250 °F |
| Enclosure | Open |
| Shaft Shoulder Diameter - V (MIN) | 12.01 |
| Outer Ring Width | 1 3/8 in |
| Fillet Radius | 0.13 in |
| Temperature Range [Min] | -40 °F |
| Inner Ring Width | 1 7/8 in |
| Dynamic Load Rating | 117000 lbf |
| Material | Case Carburized Steel |
| Inside Fillet Radius | 0.14 in |
| No. of Rows | 1 |
| Housing Shoulder Diameter - Z (MAX) | 13.98 |
| Width Across Cups | 1.865 |
| I.D. | 11 1/2 in |
| Shaft Shoulder Diameter - U (MIN) | 12.17 |
| O.D. | 14.75 in |
| Bearing Type | Cone & Cup |
| Cup No. | L555210E1 |
| Weight | 26.334 LB |
| EAN or UPC | 4547359099423 |

