- Cup Bearing
- 2.361 in Outside Diameter
- 0.47 in Cup Width
| Bearing Width | 5/8 in |
| Housing Fillet Radius [Max] | 0.05 in |
| Origin | Cups |
| Bearing Type | Cup |
| Housing Shoulder Diameter - X (MAX) | 2.2 |
| Material | Case Carburized Steel |
| Cup Width | 0.47 in |
| Housing Shoulder Diameter - Z (MAX) | 2.09 |
| Weight | 0.139 LB |
| EAN or UPC | 4547359483291 |

