- Cone & Cup Bearing
- 1.378 in Inside Diameter
- 2.328 in Outside Diameter
- 0.66 in Width
| Load Center | -0.1 in |
| Inside Fillet Radius | 0.05 in |
| Bore Type | Round Bore |
| Shaft Shoulder Diameter - U (MIN) | 1.79 |
| Dynamic Load Rating | 8000 lbf |
| Shaft Shoulder Diameter - V (MIN) | 1.54 |
| Factor | 1.44 |
| Width Across Cups | 0.625 |
| Material | Case Carburized Steel |
| O.D. | 2.328 in |
| Fillet Radius | 0.05 in |
| Cone No. | L68149 |
| Tolerance | Class 2 |
| Static Load Rating [Max] | 10700 lbf |
| Bearing Type | Cone & Cup |
| Temperature Range [Max] | 250 °F |
| Inner Ring Width | 0.66 in |
| I.D. | 1.378 in |
| No. of Rows | 1 |
| Oil Hole | w/o Oil Hole |
| Enclosure | Open |
| Temperature Range [Min] | -40 °F |
| Cup No. | L68110 |
| Outer Ring Width | 0.47 in |
| Inch/Metric | Inch |
| Weight | 0.379 LB |
| EAN or UPC | 4547359483345 |

