- Cone Bearing
- 1.378 in Inside Diameter
- 0.66 in Cone Width
| Series | L68100 |
| Cone Width | 0.66 in |
| Tolerance | Standard |
| O.D. | N/A |
| Material | Case Carburized Steel |
| I.D. | 1.378 in |
| Factor | 1.44 |
| Dynamic Load Rating | 8000 lbf |
| Enclosure | Open |
| Origin | Cones |
| Bearing Type | Cone |
| Shaft Shoulder Diameter - U (MIN) | 1.79 |
| Bore Type | Round Bore |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Shaft Shoulder Diameter - V (MIN) | 1.54 |
| Cone Type | Single Cone |
| Static Load Rating [Max] | 10700 lbf |
| Cup Width | N/A |
| Shaft Fillet Radius [Max] | N/A |
| Load Center | -0.1 in |
| Weight | 0.269 LB |
| EAN or UPC | 4547359483314 |

