- Cup Bearing
- 10 9/16 in Outside Diameter
- 0.728 in Cup Width
| Housing Fillet Radius [Max] | 0.08 in |
| Bearing Type | Cup |
| Cup Width | 0.728 in |
| Bearing Width | 0.886 in |
| Housing Shoulder Diameter - Z (MAX) | 10.28 |
| Material | Case Carburized Steel |
| Housing Shoulder Diameter - X (MAX) | 10.35 |
| Weight | 1.31 LB |
| EAN or UPC | 4547359795295 |

