- Cone Bearing
- 9 1/8 in Inside Diameter
- 0.847 in Cone Width
| Material | Case Carburized Steel |
| Shaft Shoulder Diameter - V (MIN) | 9.33 |
| Load Center | 0.62 in |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Bearing Type | Cone |
| I.D. | 9 1/8 in |
| Shaft Fillet Radius [Max] | 0.080 in |
| Shaft Shoulder Diameter - U (MIN) | 9.49 |
| Cone Width | 0.847 in |
| Dynamic Load Rating | 32000 lbf |
| Factor | 1.80 |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 83000 lbf |
| Weight | 2.888 LB |
| EAN or UPC | 4547359795301 |

